Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Table Clamp
SDPSCI_ED

Catalog No. S47766
Change view
Click to view available options
Length (Metric):
20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S47766 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47766 Supplier Humboldt Manufacturing Company Supplier No. H8265
Add to Cart
Add to Cart

Cast-iron with machined V-grooves in both vertical and horizontal directions to hold 2.5cm steel rods.

Easily fits onto any table or bench with an edge thickness of up to 4.5cm.

Nickel-plated T-type screws and grey enamel finish protects clamp from accidental chemical splashes and spills. Overall length is 20cm.

Specifications

Type Table Clamp
Material Cast Iron, Nickel
Length (English) 7.87 in.
Length (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.