Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alimed Inc TABLE QC ADJ HAND THER 33 X 16
SDP

Catalog No. NC3724494
Encompass

  • Table type: Hand therapy table
  • Top material: Laminate
  • Top thickness: 1/8 in
  • Base material: Steel
  • Base finish: Powder-coat
  • Length: 33 in
  • Width: 16 in
  • Height adjustment range: 23 in to 33 in
  • Height increments: 1 in
  • Adjustment mechanism: Oversized knobs
  • Weight capacity: 100 lbs
  • Wheelchair accessibility: true
  • Cleaning: Easy-to-clean
  • Casters: Optional, sold separately (add 2 in to height)

Catalog No. NC3724494 Supplier Alimed Inc Supplier No. 2970010074
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Table type: Hand therapy table
  • Top material: Laminate
  • Top thickness: 1/8 in
  • Base material: Steel
  • Base finish: Powder-coat
  • Length: 33 in
  • Width: 16 in
  • Height adjustment range: 23 in to 33 in
  • Height increments: 1 in
  • Adjustment mechanism: Oversized knobs
  • Weight capacity: 100 lbs
  • Wheelchair accessibility: true
  • Cleaning: Easy-to-clean
  • Casters: Optional, sold separately (add 2 in to height)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.