Learn More
Description
- 24.25 x 32.5 x 40.25 in.
- .75 in. Almond colored plastic laminate top
- An optional locking caster set can be ordered to make this taboret mobile
- Constructed of solid maple and maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
- Ten locking dovetailed drawers measuring 22.5 x 28 x 3 in.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Storage Cabinet |
| Width (English) | 24.25 in. |
| Weight (English) | 290 lb. |
| Weight (Metric) | 131.5 kg |
| Height (Metric) | 1.02 m |
| Color | Oak |
| Certifications/Compliance | SEFA, Mas Certified Green |
| Includes | Locks |
| For Use With (Application) | Art classrooms |
| Warranty | Limited lifetime |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

