Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Tacky Traxx™ Adhesive Cleanroom Mats

Catalog No. 17444053
Change view
Click to view available options
Color:
Blue
Clear
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-444-053 Clear
17-444-051 Gray
17-444-052 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-444-053 Supplier High-Tech Conversions Supplier No. TT223038CL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tacky Traxx™ Adhesive Cleanroom Mats are clear tacky floor mats for custom logo mat frame.

  • Numbered corner tabs for easy tracking of remaining sheets.
  • Smooth, effective surface is not damaged by shoes, booties, or cart wheels.
  • Peel-off sheets eliminate the need for messy cleaning and make it easy to maintain a clean surface.
  • Ideal for cleanrooms, laboratories, construction, manufacturing, maintenance / installation service, and residential use

Specifications

Quantity 30 Sheets/Mat, 4 Mats/Case
Material Adhesive Sheet
Length (English) 22 in.
Length (Metric) 56 cm
For Use With (Application) Dirt Removal From Foot and Wheel Traffic
Color Clear
Width (Metric) 76 cm
Type Adhesive Sheets
Width (English) 30 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.