Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Tacky Traxx™ Alert High Visibility Mat Frame/Base, Cleanroom

Catalog No. 17444055
Change view
Click to view available options
Dimensions (L x W):
24 x 31 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-055 24 x 31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-055 Supplier High-Tech Conversions Supplier No. TTFALERT!
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tacky Traxx™ Alert High Visibility Cleanroom Mat Frame/Base is a high-visibility yellow-green tacky floor mat that reduce tripping and encourage use.

  • Tacky floor mat base frame with glowing edges
  • Highly visible! Reduce accidental tripping and injuries
  • Light refracting technology illuminates the edges
  • Gripper padding base allows temporary placement
  • Tape backing allows more permanent placement
  • Ensures mat will be used, further enhancing cleanliness in cleanrooms
  • Patent-Pending

Specifications

Dimensions (L x W) 24 x 31 in.
Includes Gripper padding
Width (Metric) 79 cm
Length (English) 24 in.
Width (English) 31 in.
Color Fluorescent Yellow
Material Acrylic
Length (Metric) 61 cm
For Use With (Application) Holding Adhesive Entrance Mats in Place
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.