Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions Tacky Traxx™ Film Tacky Roller Refill for Flat Surfaces
Description
- Manufactured from 100% low density polyethylene
- Each roll has a polyethylene covering to ensure cleanliness upon receipt
- Each roll consists of perforated sheets that can be removed to expose the next sheet
- Rolls are wound on a plastic non-contaminating core for added strength and durability
- Film rolls ideal for flat surfaces
- Allows one to clean without using any liquid solutions
- Provide lot-to-lot traceability
Specifications
Specifications
| Product Type | Tacky Roller Refill |
| Color | White |
| Length (English) | 5.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 13.97 cm |
| Autoclavable | Not Autoclavable |
| Width (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Disposable | Single-use |
| Care Instructions | Store in a dry environment at ambient temperature. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?