Learn More
High-Tech Conversions Tacky Traxx™ Mats
Description
- Tackified entrance mat
- Made from low density polyethylene film with a water base acrylic adhesive
- Design to remove particulates from both foot and cart traffic upon entering a cleanroom
- Peel off sheets make it easy to maintain a clean surface
- Each clean film features a numbered corner tab for tracking remaining sheets
- Durable and smooth
- Recommended for use in environments that need to control dirt, dust and contaminates
- Industries applicable: laboratory, medical devices, food industry, aerospace, pharmaceutical, electronics, printing, etc.
Specifications
Specifications
| Disposable | Single-use |
| Length (Metric) | 91.44 mm |
| Material | LDPE Film |
| Type | Cleanroom Mat |
| Width (Metric) | 152.4 mm |
| Dimensions (L x W) | 36 x 60 in. |
| Length (English) | 36 in. |
| Width (English) | 60 in. |
| Quantity | 30 Sheets/Mat, 4 Mats/Cs. |
| Color | Gray |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.