Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear Taffeta General Purpose Cleanroom Hood

Catalog No. 18111244
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-111-244 X-Small
18-111-246 Medium
18-111-247 Large
18-111-248 X-Large
18-111-249 2X-Large
18-111-250 3X-Large
18-111-245 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 18-111-244 Supplier CritiCore Protective Wear Supplier No. 11HD3272TAFF01XSWHT
Add to Cart
Add to Cart
This item is not returnable. View return policy

Taffeta hood is ideal for general cleanroom applications.

  • Open Face Style
  • Supports detachable face mask
  • Snaps to adjust fit

Specifications

Product Type Open Face
Size X-Small
Material Polyester Taffeta
Color White
Closure Type Snap
Disposable Reusable
Latex Free Yes
Model 11HD3272TAFF
Seam Type Pre-serged/Felled
Sterility Non-sterile
Quantity 1 Ea.
Dimensions (L x W x H) 25 x 15 x 9 in.
Width (English) 15 in.
Width (Metric) 38.1 cm
Diameter (English) 19.75 in.
Diameter (Metric) 50.17 cm.
For Use With (Application) Used in conjunction with a system of General Purpose Cleanroom garments
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.