Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ 3-Prong Single Adjust Nickel-Plated Zinc Clamp

Catalog No. 02216205 Shop All Troemner Products
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
02-216-205 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-216-205 Supplier Troemner™ Supplier No. 30392200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to securely hold every type of laboratory glassware and apparatus. The Troemner™ Talboys™ 3-Prong Single Adjust Nickel-Plated Zinc Clamp attaches clamp head securely and offers easy positioning in the deepest fume hoods.

  • 5 year industry leading warranty
TRUSTED_SUSTAINABILITY

Specifications

Material Nickel-plated Zinc
Diameter (English) Arm: 0.43 in.
Diameter (Metric) Arm: 11 mm
Length (English) 9.76 in.
Length (English) Arm 5 in.
Length (Metric) 248 mm
Length (Metric) Arm 127 mm
Size Large
Size (Metric) Grip 0 to 108 mm
Width (English) Prong: 1.14 in.
Size (English) Grip 0 to 4.25 in.
Width (Metric) Prong: 29 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.