Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Advanced Digital 1000MP Microplate Shaker

Catalog No. 02217994 Shop All OHAUS Products
Change view
Click to view available options
Voltage: 230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02-217-994 Voltage: 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 02-217-994 Supplier Troemner™ Supplier No. 30531194
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed to be used in a variety of environmental conditions. The Troemner™ Talboys™ Advanced Digital 1000MP Microplate Shaker is ideal for immunoassays and general mircoplate shaking.

  • Holds up to 4 microplates or 2 micro-tube racks
  • Accepts deep well plates
  • Timer with audible alarm
  • 5 year industry leading warranty
TRUSTED_SUSTAINABILITY

Specifications

Electrical Requirements 230 V, 5 A, 25 W
Wattage 25 W
Amperage 5 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.