Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Advanced Digital 1000WS Waving Shaker

Catalog No. 02218009 Shop All OHAUS Products
Change view
Click to view available options
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02-218-009 120 V
02-218-010 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-218-009 Supplier Troemner™ Supplier No. 30531142

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Provides precise speed control and a smooth, low foaming, three dimensional wave motion. The Troemner™ Talboys™ Advanced Digital 1000WS Waving Shaker is ideal for use in a wide range of laboratory applications and designed to be used in a variety of environmental conditions.

  • Electronic tilt adjustment from 0 to 20° while unit is operating
  • LED displays for speed and tilt angle, and time
  • Timer with audible alarm will display elapsed time, or when programmed to user-defined limit will shut off unit when time reaches zero
  • Includes non-skid rubber mat
  • 5 year warranty
  • Low-profile design so that shaker takes up less space and easily fits into most incubators and hoods
  • Cast-aluminum base offers durability and added stability
  • Variable-speed microprocessor control provides consistent uniform waving action
  • Microprocessor control provides electronic tilt angle adjustments which allows user to easily adjust waving angle from 0 to 20° while unit is operating
  • Precise speed control with stepper motor provides smooth, low speed waving motion down to 1 rpm
  • Display will show last used settings even after power has been turned off
TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 0 to 20°
Speed Control Accuracy ±1 rpm
Speed Range 1 to 30 rpm
Electrical Requirements 120 V, 5 A, 25 W
Voltage 120 V
Wattage 25 W
Amperage 5 A
Load Bearing Capacity (English) 5 lb.
Material Aluminum platform
Dimensions (LxW) Platform 11.75 x 8.75 in.
Dimensions (L x W x H) 17 x 11 x 6 in.
Shipping Weight (English) 16 lb.
Timer Range 1 second to 160 hours
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.