Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Advanced Digital 1000WS Waving Shaker

Provides precise speed control and a smooth, low foaming, three dimensional wave motion. The Troemner™ Talboys™ Advanced Digital 1000WS Waving Shaker is ideal for use in a wide range of laboratory applications and designed to be used in a variety of environmental conditions.

Specifications

Rotating Angle 0 to 20°
Speed Control Accuracy ±1 rpm
Speed Range 1 to 30 rpm
Wattage 25 W
Amperage 5 A
View More Specs

Products 2
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
02-218-009
View Documents
Troemner™
30531142
120 V N/A N/A N/A
02-218-010
View Documents
Troemner™
30531231
230 V N/A N/A N/A
Description

Description

  • Electronic tilt adjustment from 0 to 20° while unit is operating
  • LED displays for speed and tilt angle, and time
  • Timer with audible alarm will display elapsed time, or when programmed to user-defined limit will shut off unit when time reaches zero
  • Includes non-skid rubber mat
  • 5 year warranty
  • Low-profile design so that shaker takes up less space and easily fits into most incubators and hoods
  • Cast-aluminum base offers durability and added stability
  • Variable-speed microprocessor control provides consistent uniform waving action
  • Microprocessor control provides electronic tilt angle adjustments which allows user to easily adjust waving angle from 0 to 20° while unit is operating
  • Precise speed control with stepper motor provides smooth, low speed waving motion down to 1 rpm
  • Display will show last used settings even after power has been turned off
Specifications

Specifications

0 to 20°
1 to 30 rpm
5 A
Aluminum platform
16 lb.
±1 rpm
25 W
5 lb.
11.75 x 8.75 in.
1 second to 160 hours
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.