Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Mini Digital Vortex Mixer
SCI_ED

Catalog No. S38785 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
4.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S38785 4.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38785 Supplier OHAUS™ Supplier No. 30392122/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for applications that demand repeatable results.

  • New ergonomic design
  • Microprocessor control maintains set speed for consistent mixing
  • LED displays for speed and time
  • Continuous or touch mode operation
  • Supplied with cup head and 3 in. head with cover

Certifications

TUV Listed

Warranty and Services

2-Year

TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 500 to 3000 rpm
Voltage 120 V
Wattage 150 W
Amperage 1.2 A
Product Type Mini Digital Vortex Mixer
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.