Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Digital Light Duty Orbital Shaker
SCI_ED

Catalog No. S38769 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
3 mm
Speed Range:
100 to 1200 rpm
Dimensions (LxW) Platform:
29.9 x 22.2 cm (11.75 x 8.75 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit Speed Range Dimensions (LxW) Platform
S38769 3 mm 100 to 1200 rpm 29.9 x 22.2 cm (11.75 x 8.75 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38769 Supplier OHAUS™ Supplier No. 30391898

missing translation for 'validMainframeMsg'

Option of shakers with 0.1 to 0.59 in. (3 to 15mm) orbit that are ideal for a wide variety of shaking applications.

Tray includes a non-skid rubber mat. Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray.

  • Low-profile design so that shaker takes up less space and easily fits into most fume hoods and incubato

Warranty and Services

2-Year

TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 3.6 kg
Speed Range 100 to 1200 rpm
Electrical Requirements 120 V, 50/60 Hz
Temperature Range (Metric) -10°C to +40°C
Wattage 25 W
Amperage 5 A
Product Type Orbital Shaker
Load Bearing Capacity (English) 8 lb.
Certifications/Compliance CE
Plug Type US Plug
Temperature Range (English) 14°F to 104°F
Frequency 50/60 Hz
Material Aluminum
Dimensions (LxW) Platform 29.9 x 22.2 cm (11.75 x 8.75 in.)
Height (English) 4 in.
Height (Metric) 10 cm
Length (English) Platform 11.75 in.
Length (Metric) Platform 29.9 cm
Width (English) Platform 8.75 in.
Width (Metric) 28 cm
Width (Metric) Platform 22.2 cm
Shipping Weight (English) 25 lb.
Shipping Weight (Metric) 11 kg
Controller Type Digital Microprocessor
Description General purpose shaker
Model SHLD0403DG
Display LED
Includes Standard 3-prong grounded plug.
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.