Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Basic Mini Hot Plate Stirrer, 375°C, Ceramic
SCI_ED

Catalog No. S38790 Shop All OHAUS Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S38790 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38790 Supplier OHAUS™ Supplier No. 30392024/DEL

Stirring Range: 100 to 1200 rpm; Shape: Square; Size: 12.7 x 12.7 cm

  • New Ergonomic Design
  • Ideal for educational labs
  • Boils 300mL of water in 18 minutes
  • Ceramic top plate 10.16 x 10.16cm (4 x 4 in.) for even heating surface
  • Supplied with 183cm (72 in.), 3-wire cord and plug and 3.8cm
  • Temp Range: Ambient to 500°C

Certifications

TUV

Warranty and Services

2-Year

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Electrical Requirements 120 V 50/60 Hz
Length (English) 5 in.
Size 12.7 x 12.7 cm
Height (Metric) 15.2 cm
Temperature (Metric) Ambient to 500°C
Temperature (English) Ambient to 932°F
Ambient Temperature Up to 400°C
Height (English) 6 in.
Frequency 50/60 Hz
Width (Metric) 20.1 cm
Amperage 6 A
Length (Metric) 12.7 cm
Width (English) 7.9 in.
Wattage 585 w
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Type Stirring Hotplate
Shape Square
Plug Type US
Max. Container Size 1 L
Stirring Range 100 to 1200 rpm
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.