Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Ergonomic Basic Mini Auto Stirrer, 120V
SCI_ED

Catalog No. S38788 Shop All OHAUS Products
Change view
Click to view available options
Electrical Requirements:
120V 50/60Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S38788 120V 50/60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38788 Supplier OHAUS™ Supplier No. 30392038

missing translation for 'validMainframeMsg'

Compact unit stirs up to 1000 mL of liquid.

  • New Ergonomic Design
  • Ideal for educational labs
  • Activates automatically by minimum weight of ∽50 grams (1.75 oz.)
  • Stirring stops when mixing vessel is removed

Certifications

TUV

Warranty and Services

2-Year

TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 1200 rpm
Top Plate Material Ceramic
Voltage 120 V
Wattage 20 w
Dimensions (L x W x H) 20.1 x 15.2 x 12.4 cm (7.9 x 6 x 4.9 in.)
Electrical Requirements 120V 50/60Hz
Amperage 0.5 A
Frequency 50/60 Hz
Material Aluminum
Temperature Range (Metric) 400°C
Type Mini Auto Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.