Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Ergonomic Pulsing Vortex Mixer
SCI_ED

Catalog No. s38784 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
2.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S38784 2.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38784 Supplier OHAUS™ Supplier No. 30392129

Ergonomic design provides optimum comfort and minimal stress.

Pulsing vortex mixer provides powerful pulsing vortex action which produces excellent cell disruption for glass bead procedures.

  • Complete cell disruption of samples
  • Unique pulsing action reduces heat generation

Certifications

TUV Listed

Warranty and Services

2-Year

TRUSTED_SUSTAINABILITY

Specifications

Orbit 2.5 mm
Speed Range 500 to 3000 rpm
Voltage 120 V
Wattage 150 W
Amperage 1.2 A
Product Type Ergonomic Pulsing Vortex Mixer
Frequency 50/60 Hz
Includes Cup head, 7.62cm (3 in.) head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.