Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Stainless-steel Support Stands

Catalog No. 02216321 Shop All Troemner Products
Change view
Click to view available options
Length (Metric) Rod:
71.1 cm
91.4 cm
101.6 cm
121.9 cm
152.4 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Rod
02-216-321 71.1 cm
02-216-325 152.4 cm
02-216-322 91.4 cm
02-216-324 121.9 cm
02-216-323 101.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-216-321 Supplier Troemner™ Supplier No. 30392336
Add to Cart
Add to Cart

Cast Iron Support Stand

  • Four point cast iron base
  • Designed to accommodate vessels up to 12 in. (30.5cm) in diameter to sit close to the support rod
  • Rubber cushion on each of the four corners
  • Base area is 16.5 in. (41.9cm) across by 12 in. (30.5cm) deep overall
  • Ideal for Heavy Duty Mixers
TRUSTED_SUSTAINABILITY

Specifications

Material Cast Iron, Stainless Steel
Length (English) Rod 28 in.
Length (Metric) Rod 71.1 cm
Diameter (English) Rod 0.63 in.
Diameter (Metric) Rod 1.6 cm
Product Type Talboys™ Labjaws Support Stand
For Use With (Equipment) For heavy duty mixers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.