Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Analog Orbital Shaker
SCI_ED

Catalog No. S38770 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
15 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S38770 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38770 Supplier OHAUS™ Supplier No. 30391891/EMD

Includes

92 in. (234cm) detachable, three-wire cord and plug. Units are also supplied with an 11.75 x 8.75 in. (29.9 x 22.2cm) non-skid rubber mat.

Economical shaker designed for educational labs or basic shaking applications.

  • Low-profile design takes up less space and easily fits into most fume hoods and incubators
  • Cast-aluminum base offers durability and added stability
  • Variable-speed microprocessor control provides consistent uniform shaking action

Warranty and Services

2-Year

TRUSTED_SUSTAINABILITY

Specifications

Orbit 15 mm
Speed Range 40 to 300 rpm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Temperature Range (Metric) 0°C to 40°C
Wattage 25 W
Amperage 5 A
Product Type Orbital Shaker
Certifications/Compliance CE
Plug Type US Plug
Temperature Range (English) 32°F to 104°F
Frequency 50/60 Hz
Material Aluminum
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) 17 in.
Length (Metric) 43.2 cm
Width (Metric) 27.9 cm
Shipping Weight (English) 25 lb.
Shipping Weight (Metric) 11.4 kg
Controller Type Variable speed microprocessor
Model SHLD0415AL
Display LED
Includes 92 in. Detachable, three-wire cord and plug, non-skid Rubber mat
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.