Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Thermometer Swivel Clamp

Catalog No. 02300215 Shop All Troemner Products
Change view
Click to view available options
Diameter (Metric):
114 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
02-300-215 114 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-300-215 Supplier Troemner™ Supplier No. 30392238
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds glass tubes and thermometers 114 mm (4.49in.) from support rod. The Troemner™ Talboys™ Thermometer Swivel Clamp is made in the USA.

  • Safety adjust spring plate jaws adjust to any angle with locking wing nut
  • Built-in holder grips rod up to 19mm (0.75in.) in diameter
  • Lightweight, rust, and corrosion resistant
  • Nickel-plated construction
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 4.49 in.
Diameter (Metric) 114 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.