Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Thermometer/Thermocouple Extension Clamp

Catalog No. 02300216 Shop All Troemner Products
Change view
Click to view available options
Diameter (Metric):
178 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
02-300-216 178 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-300-216 Supplier Troemner™ Supplier No. 30392239
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds glass tubing/thermometers or thermocouples. The Troemner™ Talboys™ Thermometer/Thermocouple Extension Clamp is made in the USA.

  • Lightweight
  • Tightening wing nut applies tension to the nickel-plated jaws
  • Holds glass tubing/thermometers or thermocouples up to 178mm (7in.) from support rod
TRUSTED_SUSTAINABILITY

Specifications

Type Thermometer/Thermocouple Extension Clamp
Diameter (English) 7 in.
Diameter (Metric) 178 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.