Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Stock Packaging Box, 4 x 4 x 38 in, 25/CS

Catalog No. 501915786
Encompass

This tall corrugated box is designed for shipping tall, irregularly shaped items. It features an end-loading design for easy insertion and sealing, and can be used as an alternative to mailing tubes.

  • Manufactured from 200#/ECT-32 C kraft corrugated material
  • Features a single wall construction
  • Can support up to 65 lb.
  • Measures 4 in length, 4 in width, and 38 in height
  • Ships flat to save on storage space
  • Reusable and recyclable

Catalog No. 50-191-5786 Supplier MSC Supplier No. 39553086
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tall corrugated box is designed for shipping tall, irregularly shaped items. It features an end-loading design for easy insertion and sealing, and can be used as an alternative to mailing tubes.

  • Manufactured from 200#/ECT-32 C kraft corrugated material
  • Features a single wall construction
  • Can support up to 65 lb.
  • Measures 4 in length, 4 in width, and 38 in height
  • Ships flat to save on storage space
  • Reusable and recyclable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.