Learn More
Description
- Conformity to ISO 3819/DIN 12331 Standard
- Printed in white color
- The spout design enables clean and precise pouring
- Uniform wall thickness distribution makes it ideal for heating liquids
- Easy-to-read scale and labeling field for marking
- High resistance to chemical attack
- Autoclavable
Specifications
Specifications
| Base Style | Flat |
| Capacity (English) | 1.7 oz. |
| Color | Transparent |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10 Pk. |
| Type | Tall Form Beakers |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

