Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Tall Form Glass Beakers with Graduation and Spout
GREENER_CHOICESCI_ED

Catalog No. S139280 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139280 100 mL
S139279 50 mL
S139281 150 mL
S139282 250 mL
S139283 400 mL
S139284 500 mL
S139285 600 mL
S139286 800 mL
S139287 1000 mL
S139288 2000 mL
S139289 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. S139280 Supplier Supertek™ Supplier No. 15.104.0100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uniform wall thickness distribution makes it ideal for heating liquids with these reusable Tall Form Glass Beakers. Easy-to-read scale and labeling field for marking.

  • Conformity to ISO 3819/DIN 12331 Standard
  • Printed in white color
  • The spout design enables clean and precise pouring
  • Uniform wall thickness distribution makes it ideal for heating liquids
  • Easy-to-read scale and labeling field for marking
  • High resistance to chemical attack
  • Autoclavable

Specifications

Base Style Flat
Capacity (English) 3.4 oz.
Color Transparent
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Quantity 10 Pk.
Type Tall Form Beakers
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Graduated Scale
Style Tall Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.