Learn More
Description
- Use with wet or dry ingredients
- Chemical resistant and shatterproof
- Metric gradations molded on outside wall
- Translucent polypropylene construction
- Heat resistant to 121ºC (250ºF); steam autoclavable
Specifications
Specifications
| Capacity (English) | 169.1 oz. |
| Color | Translucent |
| Description | Graduated Pitcher |
| Diameter (English) Base | 6 in. |
| Diameter (English)Top | 8.5 in. |
| Diameter (Metric) Base | 15.2 cm |
| Diameter (Metric)Top | 21.5 cm |
| Capacity (Metric) | 5000 mL |
| Material | Polypropylene |
| For Use With (Application) | Wet or Dry Ingredients |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.