Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Tall Storage
SCI_ED

Catalog No. S37953 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S37953 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37953 Supplier Diversified Spaces™ Supplier No. 3182422M
Add to Cart
Add to Cart

Unit is finished with a chemical resistant, earth-friendly UV finish

  • Constructed of solid maple and maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Solid doors made of maple, hinged left
  • Made in the U.S.A.
  • Shelves are 1 in. thick and the weight capacity for each shelf is 40 lb. per sq. ft.
  • Unit has two fixed shelves and four adjustable shelves

Specifications

Product Type Tall Storage Cabinets with Doors
Certifications/Compliance SEFA, Mas Certified Green
For Use With (Application) Storage/Science classrooms
Color Maple
Includes Locks
Warranty Limited lifetime
Depth (Metric) 55 cm
Finish Chemical Resistant, Earth-friendly UV
Height (Metric) 2.1 m
Weight (Metric) 87.9 kg
Weight (English) 194 lb.
Width (English) 24 in.
Width (Metric) 60.9 cm
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.