Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle Talon™ Drive-In and Drive-Out
GREENER_CHOICE

Catalog No. 17989781 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Weight (English):
120 lb.
142 lb.
198 lb.
252 lb.
293 lb.
475 lb.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-989-781 475 lb.
17-989-780 293 lb.
17-989-776 120 lb.
17-989-777 142 lb.
17-989-778 198 lb.
17-989-779 252 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-989-781 Supplier Eagle Supplier No. T8443DR
Add to Cart
Add to Cart
Request a Quote

Drive-In Drive-Out Berm allows the user to drive in and out without having to lower the end walls. Fuel and chemical resistant.

  • Ideal for fuel use
  • Constructed of XR5 Fabric
  • Easy to assemble
  • Lap joint welds for maximum strength
  • Designed for quick deployment
  • Made in the USA

Specifications

Material XR-5
Type Spill Containment Pallet
Weight Capacity Heavyweight
Weight (English) 475 lb.
Weight (Metric) 215.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.