Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle Talon™ Spill Berm
GREENER_CHOICE

Catalog No. 19999014 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Weight (English):
15 lb.
18 lb.
24 lb.
25 lb.
28 lb.
31 lb.
36 lb.
38 lb.
140 lb.
268 lb.
600 lb.
Weight Capacity:
Heavyweight
Lightweight
Medium-weight
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Weight Capacity
19-999-014 18 lb. Lightweight
17-989-774 31 lb. Medium-weight
17-989-759 268 lb. Medium-weight
17-989-770 15 lb. Heavyweight
17-989-773 28 lb. Lightweight
17-989-775 38 lb. Lightweight
17-989-772 36 lb. Lightweight
17-989-765 600 lb. Heavyweight
17-989-743 25 lb. Heavyweight
17-989-742 18 lb. Heavyweight
17-989-756 140 lb. Heavyweight
17-989-771 24 lb. Lightweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-999-014 Supplier Eagle Supplier No. T8404
Add to Cart
Add to Cart

Lightweight, portable berm constructed of yellow, industrial vinyl-coated polyester, with snap-up supports to create a sturdy sidewall when open.

  • Eagle Talon™ Spill Berm is a light weight, portable berm constructed of yellow vinyl-coated polyester
  • Eagle's flexible spill containment products are an affordable option for fast response to leaks and drips in the workplace.
  • Flexible spill containment features sidewalls that easily spring back into place after pressure is applied and folds for easy storage.
  • No need for ramps when loading and unloading, just drive-in and drive out with hand trucks.

Specifications

Material PVC Fabric
Type Spill Containment Pallet
Weight Capacity Lightweight
Weight (English) 18 lb.
Weight (Metric) 8.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.