Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle Talon™ SX Berm
GREENER_CHOICE

Catalog No. 17989744 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Weight (English):
11 lb.
21 lb.
28 lb.
35 lb.
37 lb.
45 lb.
60 lb.
80 lb.
113 lb.
122 lb.
130 lb.
150 lb.
155 lb.
165 lb.
250 lb.
252 lb.
280 lb.
285 lb.
310 lb.
337 lb.
500 lb.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-989-744 28 lb.
17-989-749 60 lb.
17-989-746 45 lb.
17-989-752 122 lb.
17-989-755 130 lb.
17-989-764 280 lb.
17-989-751 113 lb.
17-989-748 35 lb.
17-989-766 310 lb.
17-989-763 500 lb.
17-989-750 80 lb.
17-989-761 285 lb.
17-989-754 155 lb.
17-989-762 337 lb.
17-989-741 11 lb.
17-989-757 165 lb.
17-989-760 252 lb.
17-989-745 21 lb.
17-989-747 37 lb.
17-989-753 150 lb.
17-989-758 250 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 17-989-744 Supplier Eagle Supplier No. T8424
Add to Cart
Add to Cart

The Eagle Talon™ SX Berm features excellent rip, tear and puncture resistance for the most demanding application or terrain.

  • Ideal for the containment of fuel
  • Constructed of XR5 or PVC Fabric
  • Easy to assemble
  • Compact storage and transport
  • CAD design and cut components
  • Lap joint welds for maximum strength
  • Snap-up design permits immediate response
  • Made in the USA

Specifications

Material XR-5
Type Spill Containment Pallet
Weight Capacity Heavyweight
Weight (English) 28 lb.
Weight (Metric) 12.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.