Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ TAMETO LED Workstation Lab Light

Catalog No. 11000112
Encompass
Encompass_Preferred
Change view
Click to view available options
Wattage:
26 W
33 W
Length (English):
37.6 in.
49.5 in.
Lumen:
2400 lm
3200 lm
Voltage:
100/240 V
120/240 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Length (English) Lumen Voltage
11-000-112 26 W 37.6 in. 2400 lm 100/240 V
11-000-113 33 W 49.5 in. 3200 lm 120/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-000-112 Supplier Waldmann Lighting™ Supplier No. 11297500000555619
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Ideal for anyplace that quality lighting is crucial in the workplace. The Tameto LED Workstation models easily attach above the work bench or table, making it ideal for a laboratory setting, and quality control areas.

  • LED technology
  • 100-240V
  • Fixed mount
  • 37.6 in. and 49.5 in. length models
  • 2400 lumens and 3200 lumens
  • 26 and 33 watts

Specifications

Light Source LED
Voltage 100/240 V
Wattage 26 W
Certifications/Compliance ETL/cETL, CE
Includes 9 ft. cord, plug
Length (English) 37.6 in.
Lumen 2400 lm
Material Anodized Aluminum, Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.