Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ TAMETO LED Workstation Lab Light

Catalog No. 11000113
Encompass
Encompass_Preferred
Change view
Click to view available options
Wattage:
26 W
33 W
Length (English):
37.6 in.
49.5 in.
Lumen:
2400 lm
3200 lm
Voltage:
100/240 V
120/240 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Length (English) Lumen Voltage
11-000-113 33 W 49.5 in. 3200 lm 120/240 V
11-000-112 26 W 37.6 in. 2400 lm 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-000-113 Supplier Waldmann Lighting™ Supplier No. 11297900000555677
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for anyplace that quality lighting is crucial in the workplace. The Tameto LED Workstation models easily attach above the work bench or table, making it ideal for a laboratory setting, and quality control areas.

  • LED technology
  • 100-240V
  • Fixed mount
  • 37.6 in. and 49.5 in. length models
  • 2400 lumens and 3200 lumens
  • 26 and 33 watts

Specifications

Light Source LED
Voltage 120/240 V
Wattage 33 W
Certifications/Compliance ETL/cETL, CE
Includes 9 ft. cord, plug
Length (English) 49.5 in.
Lumen 3200 lm
Material Anodized Aluminum, Plastic
missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.