Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Tamper Evident Metalized Vinyl Labels for M6/M7 Printers

Catalog No. 17011143 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1.5 x 1 in.
1.9 x 3 in.
1 x 1.5 in.
1 x 2 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
12.7 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric)
17-011-143 1.9 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm
17-011-019 0.5 x 1 in. M710, BMP71 12.7 mm
17-004-772 0.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm
17-011-017 1 x 2 in. M710, BMP71 25.4 mm
17-011-141 1 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm
17-011-022 1.5 x 1 in. M710, BMP71 38.1 mm
17-011-023 1.9 x 3 in. M710, BMP71 48.26 mm
17-011-010 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-011-143 Supplier Brady™ Supplier No. M637362
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tamper-resistant metalized vinyl labels are designed to fracture easily in order to show signs of product tampering and to prevent removal.

  • Resistance to tampering, solvents and humidity
  • Use caution when removing when removing from liner as material is fragile
  • Service temperature of -70°C to +100°C (-94°F to +212°F)
  • Material has great fuel and oil resistance
  • Made of B-362 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM G 155, RoHS Directive 2011/65/EU
Adhesive Type Permanent Acrylic
Coating None
Color Silver
Finish Gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Security Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -94°F to +176°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0025 in.
Thickness (Metric) 0.064 mm
Dimensions (L x W) 1.9 x 3 in.
Length (English) 1.9 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (Metric) 48.26 mm
Alternate Part Number M6-37-362
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.