Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger NovaVision Tamper Evident Tape, Green, Polyester, 2 in x 60 yd, 1 ea

Catalog No. 502792091
Encompass_Preferred

These tamper-evident tapes utilize a standard formula designed to reveal security indicators within 10 minutes on most non-porous surfaces. Engineered for reliable performance, these polyester film tapes feature a unique serial number and provide clear evidence of tampering. The standard adhesive formula leaves minimal residue, making them an effective solution for reusable containers and general shipping cartons.

  • Adhesive type: Permanent acrylic
  • Backing material: Matte polyester film, 1 mil thick
  • Performance temperature: -65°F to +180°F
  • Minimum application temperature: +40°F
  • Hidden message: OPENED
  • Features: Pre-assigned serial numbers and diagonal alignment lines
  • Compliance: RoHS compliant
  • Roll dimensions: 2 in. x 180 ft. (5.08 cm x 55 m)

Catalog No. 50-279-2091 Supplier Grainger Supplier No. 16G848
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These tamper-evident tapes utilize a standard formula designed to reveal security indicators within 10 minutes on most non-porous surfaces. Engineered for reliable performance, these polyester film tapes feature a unique serial number and provide clear evidence of tampering. The standard adhesive formula leaves minimal residue, making them an effective solution for reusable containers and general shipping cartons.

  • Adhesive type: Permanent acrylic
  • Backing material: Matte polyester film, 1 mil thick
  • Performance temperature: -65°F to +180°F
  • Minimum application temperature: +40°F
  • Hidden message: OPENED
  • Features: Pre-assigned serial numbers and diagonal alignment lines
  • Compliance: RoHS compliant
  • Roll dimensions: 2 in. x 180 ft. (5.08 cm x 55 m)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.