Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Osborn Scrub Brush, 8 in., Tampico, 1 ea

Catalog No. 502870575
Encompass

This scrub brush features a wood handle and white Tampico bristles, designed for heavy-duty scrubbing applications. It has an overall length of 8 in., making it suitable for various cleaning tasks.

  • Scrub brush type
  • Tampico bristles for effective cleaning
  • Wood block for durability
  • Brush length of 8 in. for extended reach
  • Bristle length of 1.1250 in.
  • White bristle color
  • Designed for heavy-duty scrubbing applications
  • Square brush head shape
  • Block handle style for comfortable grip

Catalog No. 50-287-0575 Supplier MSC Supplier No. 56014566
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scrub brush features a wood handle and white Tampico bristles, designed for heavy-duty scrubbing applications. It has an overall length of 8 in., making it suitable for various cleaning tasks.

  • Scrub brush type
  • Tampico bristles for effective cleaning
  • Wood block for durability
  • Brush length of 8 in. for extended reach
  • Bristle length of 1.1250 in.
  • White bristle color
  • Designed for heavy-duty scrubbing applications
  • Square brush head shape
  • Block handle style for comfortable grip

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.