Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Tan PTFE/Silicone Septa

Catalog No. 111008579 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
15 mL Vial
20, 40 or 60 mL Vial
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-100-8579 20, 40 or 60 mL Vial
11-101-0955 15 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-8579 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860007
Add to Cart
Add to Cart

Vial septa are available in a variety of materials

  • Vial septa are available in a variety of materials.
  • Septa, tan PTFE/silicone are sized to fit screw top vials.
  • They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 22 mm
Color Tan
Material PTFE/Silicone
No. per Pack 1000
Temperature Range (Metric) Temperature limit 120°C
Thickness (Metric) 3.2 mm
For Use With (Equipment) 20, 40 or 60 mL Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.