Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Tape Dispenser 2, Wall Mount
SDP

Catalog No. 01259312
Change view
Click to view available options
Holds:
Tapes with 1 in. Core
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-259-312 Tapes with 1 in. Core
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-312 Supplier Poltex LLC Supplier No. TAPEDISP2W
Add to Cart
Add to Cart

Made in the USA.

  • Two compartments
  • Comes with slide cutter to easily and cleanly cut your lab tape
  • Choose from 3 widths
  • Wall Mount (screws/anchors included, and rubber bumpons on base for non-slip placement for counter placment)
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Product Type Tape Dispenser (Multiple-roll)
Color Clear
Dimensions (L x W x H) 13.64 x 6.5 x 4 in.
Length (English) 13.64 in.
Width (English) 6.5 in.
Height (English) 4 in.
Holds Tapes with 1 in. Core
Material PETG
Mounting Wall Mount
No. of Compartments 2
Product Style Open Top
For Use With (Equipment) Tape Roll
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.