Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pacific Handy Cutter Tape Splitter for Deli Meat and Cheese

Catalog No. 17988169
Change view
Click to view available options
Handle Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material
17-988-169 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-988-169 Supplier Pacific Handy Cutter Supplier No. C110023
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for food service and manufacturing, the DFC-364 food safe cutter is easy to clean and sanitize, and handles cryovac packaging, plastic bags, shrink wrap, and strapping.

  • Enclosed blade eliminates loose blades from the workplace
  • The ideal choice for cutting shrink wrap, plastic bags, cryovac bags and more
  • Long lasting stainless steel blade with heavy duty tape splitter
  • NSF Certified for Non-food Zone areas

Specifications

Blade Material Stainless Steel
Product Type Film Cutter
For Use With (Application) Multipurpose, For Use at Food Service and Manufacturing Facilities, Cutting Cryovac, Plastic Bags, Shrink Wrap, Paper Bags and Strapping
Handle Type Ergonomic
Length (English) 6.5 in.
Length (Metric) 16.51 cm
For Use With (Equipment) PHC CL-36 Coil Lanyard
Sterility Non-sterile
Certifications/Compliance NSF Certified for Food Zone With Indirect Food Contact.
Autoclavable Not Autoclavable
Handle Material Plastic
Color Yellow
Width (English) 2.25 in.
Width (Metric) 5.715 cm
Height (English) 0.375 in.
Height (Metric) 0.95 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.