Learn More
Description
- Tip Configuration: Flat-tip, tapered design for stable contact with slides, tissues, or flat surfaces
- Available in Straight or Curved profile to suit accessibility needs and workspace geometry
- Length: 4.5 in. (or specify if variants) for precise manipulation in confined or detailed settings (reference)
- Constructed from antimagnetic 300-series stainless steel, offering durability and ease of cleaning
- Smooth handle and tension mechanism for controlled use during slide, block or specimen handling
- Ideal for microscopy, histology slide prep, pathology labs, autopsy/postmortem specimen handling, and delicate assembly tasks
Specifications
Specifications
| Tip Style | Straight Tapered |
| Length (English) | 4.75 in. |
| Material | Stainless Steel (304) |
| Length (Metric) | 12 cm |
| Product Type | Tweezers |
| Type | Flat Tip |
| Sterility | Non-sterile |
| Style | High Precision Tweezers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.