Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Approved Vendor Tarp, Cotton Canvas, 9.5 ft x 11.5 ft, 20 mil, 1 ea

Catalog No. 502794258
Encompass_Preferred

This heavy duty, 20 mil cotton canvas tarp is designed for versatile industrial covering and protective applications. Constructed from renewable materials, it is wax coated to provide water resistance and inherent mildew resistance. The rectangular design features double-stitched seams for increased durability and includes 22 grommets for secure fastening.

  • Material: 10 oz/sq yd cotton canvas
  • Dimensions: 9 ft 6 in x 11 ft 6 in
  • Thickness: 20 mil
  • Grommet details: 0.5 in inside diameter spaced at 24 in
  • Finish: Double-stitched seams and wax coated
  • Resistant properties: Water and mildew resistant
  • Color: Tan

Catalog No. 50-279-4258 Supplier Grainger Supplier No. 1A586
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy duty, 20 mil cotton canvas tarp is designed for versatile industrial covering and protective applications. Constructed from renewable materials, it is wax coated to provide water resistance and inherent mildew resistance. The rectangular design features double-stitched seams for increased durability and includes 22 grommets for secure fastening.

  • Material: 10 oz/sq yd cotton canvas
  • Dimensions: 9 ft 6 in x 11 ft 6 in
  • Thickness: 20 mil
  • Grommet details: 0.5 in inside diameter spaced at 24 in
  • Finish: Double-stitched seams and wax coated
  • Resistant properties: Water and mildew resistant
  • Color: Tan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.