Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Tartan™ Filament Tape

Catalog No. 19070919 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
55 m x 9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-070-919 55 m x 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-919 Supplier 3M™ Supplier No. 7000124815

3M Company Tartan™ Filament Tape provides excellent resistance to nicks and abrasion

  • Synthetic rubber adhesive has good shear strength to fiberboard, plastics and most metal surfaces
  • Clear tape allows print and illustrations to be seen for unobstructed viewing
  • Versatile use: strapping, bundling and reinforcing for general purpose applications
  • 3M Catalog# 8932

TRUSTED_SUSTAINABILITY

Specifications

Product Type Filament Tapes
For Use With (Application) High-Strength Bundling
Color Clear
Dimensions (L x W) 55 m x 9 mm
Material Polypropylene
Model 8932
Quantity 96 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.