Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tasco Hard Hat System, Mesh Screen, Orange, Ratchet, 1 ea

Catalog No. 5000685671
Encompass

This Hard Hat & Mesh Screen with Muffs set provides personal protection with a steel mesh screen and an orange hard hat. It includes clip-on earmuffs, a Super-Tough Tb2 Visor Carrier, and an extra low padded nape strap. The system is designed to be glare and corrosion resistant.

  • Window height: 6 in
  • Window width: 15-1/2 in
  • Headgear material: ABS
  • Window material: Steel
  • Suspension material: Nylon
  • Headgear adjustment: Ratchet
  • Noise reduction rating: 24 dB
  • Standards: ANSI Hard Hat, Type I, Class E
  • Features 8-point suspension
  • Features 6-point mount

Catalog No. 50-006-85671 Supplier MSC Supplier No. 02015212
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Hard Hat & Mesh Screen with Muffs set provides personal protection with a steel mesh screen and an orange hard hat. It includes clip-on earmuffs, a Super-Tough Tb2 Visor Carrier, and an extra low padded nape strap. The system is designed to be glare and corrosion resistant.

  • Window height: 6 in
  • Window width: 15-1/2 in
  • Headgear material: ABS
  • Window material: Steel
  • Suspension material: Nylon
  • Headgear adjustment: Ratchet
  • Noise reduction rating: 24 dB
  • Standards: ANSI Hard Hat, Type I, Class E
  • Features 8-point suspension
  • Features 6-point mount

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.