Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Task Lighting

Catalog No. 06000493 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
Task Light, Daisy Chain
Task Light, Power Supply, Mounting Brackets
Width (English):
23.3 in.
30.1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English)
06-000-493 Task Light, Daisy Chain 30.1 in.
06-000-490 Task Light, Power Supply, Mounting Brackets 23.3 in.
06-000-491 Task Light, Power Supply, Mounting Brackets 30.1 in.
06-000-492 Task Light, Daisy Chain 23.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-493
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Task Lighting is perfect for laboratory work benches.

  • Features multiple state of the art energy saving components that include touch and hold continuous dimming, 10-hour automatic turnoff, and an angle mount that allows for up to 25 degrees of adjustment
  • Made with anodized aluminum and lasts up to 50,000 hours
  • When daisy chaining, at least one task light, a 6 ft.power cord is required

Specifications

Lighting Life 50,000 hours
Certifications/Compliance UL 153 and ETL Listed
Depth (English) 2 in.
Depth (Metric) 5.1 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes Task Light, Daisy Chain
Material Aluminum
Width (English) 30.1 in.
Width (Metric) 76.5 cm
Product Type Task Lighting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.