Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Task Lighting Assemblies for Basic Work Bench

Catalog No. p-7146265 Shop All Fisherbrand Products
Change view
Click to view available options
Width (Metric):
76.5 cm
111 cm
147.1 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
06-000-667 76.5 cm
06-000-668 111 cm
06-000-669 147.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-667
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Task Lighting Assemblies are to be used with Fisherbrand Basic Work Bench.

  • Features multiple, state of the art, energy saving components that include touch and hold continuous dimming and 10-hour automoatic turnoff.
  • Includes 1 ea. Task light, magnetic angle mount that allows for up to 25 degrees of adjustment, 60 watt power supply with magnetic mount and 6 ft. white cord.
  • Made with anodized aluminum and lasts up to 50,000 hours.

Specifications

Depth (English) 2 in.
Depth (Metric) 5.1 cm
For Use With (Equipment) Fisherbrand 48 in. Wide Basic Work Bench
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes Task Light, Magnetic Angle Mount, Power Supply and White Cord
Width (English) 30.1 in.
Width (Metric) 76.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.