Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Task Lighting Assemblies for Mobile Lab Equipment Workstation

Catalog No. p-7146287 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
20.3 in.
30.1 in.
43.7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-884 30.1 in.
06-000-885 43.7 in.
06-000-886 20.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-884
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Task Lighting Assemblies are to be used with Fisherbrand Mobile Lab Equipment Workstation.

  • Features multiple, state of the art, energy saving components that include touch and hold continuous dimming and 10-hour automoatic turnoff.
  • Includes 2 ea. Task light, magnetic angle mount that allows for up to 25 degrees of adjustment, 60 watt power supply with magnetic mount and 6 ft. white cord.
  • Made with anodized aluminum and lasts up to 50,000 hours.

Specifications

Depth (English) 2 in.
Depth (Metric) 5.1 cm
For Use With (Equipment) Fisherbrand 48 in. Wide Lab Equipment Workstation
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes 1 Task Light, Magnetic Angle Mount, Power Supply and White Cord
Width (English) 30.1 in.
Width (Metric) 76.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.