Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Task Lighting for Fisherbrand™ Lab Workstations

Catalog No. 06000509 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
48 in. Fisherbrand Lab Workstation
60 in. Fisherbrand Lab Workstation
72 in. Fisherbrand Lab Workstation
Width (English):
24 in.
31 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (English)
06-000-509 72 in. Fisherbrand Lab Workstation 24 in.
06-000-508 60 in. Fisherbrand Lab Workstation 24 in.
06-000-507 48 in. Fisherbrand Lab Workstation 31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-509
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two task lights, Power supply, Daisy chain and Mounting brackets

Fisherbrand™ Task Lighting for Lab Workstations is made specifically for Fisherbrand™ Lab Workstations

  • Features multiple state of the art energy saving components that include touch and hold continuous dimming, 10-hour automatic turnoff, and an angle mount that allows for up to 25 degrees of adjustment
  • Made with anodized aluminum and lasts up to 50,000 hours

Specifications

Certifications/Compliance UL 153 and ETL Listed
Depth (English) 2 in.
Depth (Metric) 5.1 cm
For Use With (Equipment) 72 in. Fisherbrand Lab Workstation
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes Two lights, Power supply, Daisy chain, Mounting brackets
Material Aluminum
Width (English) 24 in.
Width (Metric) 61 cm
Product Type Task Lighting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.