Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions TaskBrand P50 Hydrospun Interfold Wiper

Catalog No. 17377658
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
17-377-658 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-658 Supplier High-Tech Conversions Supplier No. NP050IDW
Add to Cart
Add to Cart

P50 Premium Series Wiper. TaskBrand P50 Hydrospun Interfold Wipe

  • TaskBrand™ P50 Hydrospun Interfold Wiper Hydrospun is one of the most versatile nonwoven materials.
  • Durable, light duty, low lint Absorbent, excellent wipe dry
  • Resistant to many solvents Meets FDA 21 CFR 176.170 and 21 CFR 176.180 for use in food processing
  • Applications: lubricants, graphics and printing, patient hygiene, cleaning glass and mirrors, wiping hands, small spill cleanup, auto interior detailing, spray and wipe.
  • P050 HDK, WHITE, 9 x 16.75 in., 175/BX, 10BX/CS

Specifications

Product Type Industrial Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 16.75 in.
Width (Metric) 42.54 cm
Material Hydrospun
Autoclavable Not Autoclavable
Disposable Single-use
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.