Learn More
High-Tech Conversions™ Taskbrand™ P60 Jumbo Roll
Description
- Hydrospun is one of the most versatile nonwoven materials.
- Durable, cloth-like feel.
- Medium duty, low lint.
- Absorbent, excellent wipe dry.
- Resistant to many solvents
- Meets FDA 21 CFR 176.170 and 21 CFR 176.180 for use in food processing.
- Applications: lubricants, glass and mirror cleaning, general hand wiping, cleaning parts and tools.
Specifications
Specifications
| Product Type | General Purpose Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | General Purpose Wipe |
| Ply | 1-ply |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.