Learn More
High-Tech Conversions™ TaskBrand™ P70 Premium Series Wiper
Description
- Hydrospun
- White
- 12 x 12 in.
- Medium duty
- Heavy-weight
- Hydrospun substrate
- Durable
- Cloth-like feel
- Highly absorbent
- Low lint
Specifications
Specifications
| Product Type | Premium Wiper |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Width (English) | 12.7 in. |
| Width (Metric) | 32.26 cm |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 12 x 12.7 in. |
| Ply | 1-ply |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.