Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions™ TaskBrand™ P80 Hydrospun Jumbo Roll

Catalog No. 16800531
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
16-800-531 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-531 Supplier High-Tech Conversions™ Supplier No. NP080JPW
Add to Cart
Add to Cart

TaskBrand™ P80 premium series hydrospun wiper. Premium duty jumbo roll.

  • Hydrospun is one of the most versatile nonwoven materials.
  • Very durable, cloth-like feel.
  • Excellent alternative to shop towels.
  • Premium duty, low lint.
  • Absorbent, excellent wipe dry.
  • Resistant to most solvents.
  • Meets FDA 21 CFR 176.170 and 21 CFR 176.80 for use on food contact surfaces, including food processing surfaces, and in contact with food.
  • Applications: rough surfaces and wiping/removing metal shavings, heavy grease and oil, cleaning equipment and tools, solvent application, great alternative to shop towels.

Specifications

Product Type Industrial Wipe
Length (English) 12 in.
Length (Metric) 0.30 m
Width (English) 12 in.
Width (Metric) 0.30 m
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 12 x 12 in.
Ply Multi Ply
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.