Learn More
Description
- Disposable covers–with unique, non-transferring, low-tack adhesive–capture small particles (powder, dander, dust, lint, hair and other debris)
- Extremely clean surfaces without the use of solvents or other liquids
- Covers feature soft texture; will not scratch or harm sensitive surfaces
- Large trapezoid-shaped mop head swivels on a lightweight 2.4 m (8’) telescoping aluminum handle, allowing operators to clean hard-to-reach areas
- Designed for dry mopping floors and walls when liquids are not recommended
- Large 23 x 5 in. (58.4 x 13 cm) tapered swivel head attaches to lightweight 8 ft. (2.4 m) telescoping handle (two-piece) allowing operator to clean hard-to-reach areas
- Pressure-sensitive formulation will not scratch or damage surfaces
Order Info
For complete system order mop head, mop cover and handle (components sold separately).
Specifications
Specifications
| Product Type | Mop Head Frame |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | Ideal for cleaning floors and walls in powder spray environments |
| Color-coded | No |
| Material | Polyester |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.